Overview
Mfr description
1017ORF FOAM LINED PVC GLOVE ROUGH FIN
- Hi-Vis orange color PVC is great for visibility in warehouses and on the highway
- Liquid-proof construction
- Rough finish has excellent non-slip grip
- Jersey lining is soft, warm, flexible, and stretchy
- Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance
Specifications
- Glove SizeLarge
- MaterialPVC
- Cuff TypeSafety
- Length
- Hand TypePair
- ColorHi-Vis Orange
- Lining MaterialFoam, Jersey
- Surface FinishRough
- Supported Or UnsupportedSupported
- Grip PatternRough
- Standards Met29 CFR 1910.138
- Liner MaterialJersey
- Manufacturer Upc Number662909010179
- UPC_NO662909010179
- Cuff StyleSafety
- Application• Warehousing and Package Handling • Construction Applications • Transportation • Railyard • Mining • Cold Storage
- Additional DetailsIdeal for use in cold environments to handle grease, oils, acids, caustics and solvents; also used in warehousing, highway construction and traffic control.
- Features & Benefits• Hi-Vis orange color PVC is great for visibility in warehouses and on the highway • Liquid-proof construction • Rough finish has excellent non-slip grip • Jersey lining is soft, warm, flexible, and stretchy • Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance
- SizeL
- Coating CoverageFull Hand
- Description KeywordSeamlessGlove Coated
- Reflective Or High VisibilityHigh-Visibility
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data