Motion
1027ORF
West Chester 12 in Rough Orange PVC, Foam Lined, Gauntlet,WCPG SIZE-L Orange
MI ITEM #02751291
MFR #1027ORF
Your Price$10.57/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
West Chester 12 in Rough Orange PVC, Foam Lined, Gauntlet,WCPG SIZE-L Orange
MI ITEM #02751291
MFR #1027ORF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.57/pr(List $14.57)

Overview

Mfr description
1027ORF 12"FOAM LINED PVC GLOVE ROUGH
  • Foam insulation keeps hands warm and dry
  • Hi-vis orange color PVC is great for visibility in warehouses and on the highway
  • Single dip construction
  • Gauntlet cuff adds additional length to protect the forearm from liquid run-off

Specifications

  • Glove Size
    Large
  • Material
    PVC
  • Cuff Type
    Gauntlet
  • Length
  • Hand Type
    Pair
  • Color
    Orange
  • Lining Material
    Foam, Jersey
  • Surface Finish
    Rough
  • Supported Or Unsupported
    Supported
  • Grip Pattern
    Rough
  • Standards Met
    29 CFR 1910.138
  • Liner Material
    Cotton
  • Manufacturer Upc Number
    662909010278
  • UPC_NO
    662909010278
  • Cuff Style
    Gauntlet
  • Application
    • Enhanced Grip • Warehousing and Package Handling • Construction Applications • General Assembly • Light Duty General Work
  • Additional Details
    Used for mining, construction, refining, petrochemicals and handling oily materials.
  • Features & Benefits
    • Foam insulation keeps hands warm and dry • Hi-vis orange color PVC is great for visibility in warehouses and on the highway • Single dip construction • Gauntlet cuff adds additional length to protect the forearm from liquid run-off
  • Size
    L
  • Weight
    5.896696 kg
  • Coating Coverage
    Full Hand
  • Coating Material
    PVC
  • Description Keyword
    SeamlessGlove Coated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought