Motion
720DGU/S
Seamless Knit HPPE Blended Glove with Polyurethane Coated Flat Grip on Palm & Fingers
MI ITEM #02751292
MFR #720DGU/S
Price$6.38/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit HPPE Blended Glove with Polyurethane Coated Flat Grip on Palm & Fingers
MI ITEM #02751292
MFR #720DGU/S

Mfr description
720DGU/S GRAY DYNEEMA GRY POLY PALM
  • Seamless construction offers increased comfort and breathability
  • HPPE blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.38/pr

Specifications

Dimensions

  • Glove Size
    Small
  • Length
    9.00 in
  • Size
    S

Details

  • Additional Details
    Ideal for electronics, glass cutting, sheet metal handling, general duty, parts assembly and sharp small parts handling.
  • Ansi Isea Abrasion Resistance Level
    6
  • Ansi Isea Cut Resistance Level
    A2
  • Ansi Isea Puncture Resistance Level
    3
  • Coating
    Polyurethane
  • Coating Coverage
    Palm & Fingers
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Polyurethane
  • Color
    Salt & Pepper
  • Construction Description
    Coated Seamless Knit
  • Cuff Type
    Knitwrist
  • Description
    Ideal for electronics, glass cutting, sheet metal handling, general duty, parts assembly and sharp small parts handling.
  • Description Keyword
    Cut Resistant Gloves
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    3
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • EN388
    4342
  • Features
    Seamless construction offers increased comfort and breathability
  • Grip Pattern
    Flat
  • Grip Type
    Flat
  • Hand Type
    Pair
  • Knit Gauge
    13
  • Liner Material
    HPPE
  • Liner/Shell Material
    HPPE
  • Manufacturer Upc Number
    662909072009
  • Spec Sheet
  • Standards Met
    29 CFR 1910.138
  • Type
    Cut Resistant
  • UPC_NO
    662909072009

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)