Motion
720DGU/XXL
Seamless Knit HPPE Blended Glove with Polyurethane Coated Flat Grip on Palm & Fingers
MI ITEM #02751296
MFR #720DGU/XXL
Your Price$6.44/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit HPPE Blended Glove with Polyurethane Coated Flat Grip on Palm & Fingers
MI ITEM #02751296
MFR #720DGU/XXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.44/pr(List $10.49)

Overview

Mfr description
720DGU/XXL GRAY DYNEEMA GRY POLY PALM
  • Seamless construction offers increased comfort and breathability
  • HPPE blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light

Specifications

  • Glove Size
    2X-Large
  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Material
    Polyurethane
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Hand Type
    Pair
  • Coating
    Polyurethane
  • Coating Coverage
    Palm & Fingers
  • Color
    Salt & Pepper
  • Cuff Type
    Knitwrist
  • Knit Gauge
    13
  • Liner/Shell Material
    HPPE
  • Length
    30.988 cm
  • Ansi Isea Abrasion Resistance Level
    6
  • Ansi Isea Puncture Resistance Level
    3
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    3
  • En 388 Tear Resistance Level
    4
  • En 388 Puncture Resistance Level
    2
  • Description
    Ideal for electronics, glass cutting, sheet metal handling, general duty, parts assembly and sharp small parts handling.
  • Standards Met
    29 CFR 1910.138
  • UPC_NO
    662909072047
  • Manufacturer Upc Number
    662909072047
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    4342
  • Size
    2XL
  • Type
    Cut Resistant
  • Construction Description
    Coated Seamless Knit
  • Grip Pattern
    Flat
  • Grip Type
    Flat
  • Liner Material
    HPPE
  • Spec Sheet
  • Features
    Seamless construction offers increased comfort and breathability
  • Additional Details
    Ideal for electronics, glass cutting, sheet metal handling, general duty, parts assembly and sharp small parts handling.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought