Motion
BK118
BearKat Safety Glasses - Scratch Resistant, Blue Lens, Gray Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #02751304
MFR #BK118
Price$3.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BearKat Safety Glasses - Scratch Resistant, Blue Lens, Gray Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #02751304
MFR #BK118

Mfr description
BK118 BEARKAT BLUE MIRROR LENS
  • Strong yet lightweight design
  • Single lens design with integral side shields for unobstructed view
  • Non-slip soft temple material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.80/each

Specifications

Dimensions

  • Size
    Universal
  • Weight
    1.00 lbs

Details

  • Approval Listing Regulations
    ANSI Z87+, AS/NZS 1337.1, MIL-PRF-31013
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Style
    Frameless
  • Frame Temple Color
    Gray
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Blue
  • Lens Color Family
    Blue
  • Lens Material
    Polycarbonate
  • Lens Style
    Single
  • Logo
    BearKat
  • Product Line
    BearKat
  • Specialty Features
    Side Shields
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Gray
  • Temple Style
    Hybrid
  • Type
    Safety Glasses
  • UPC_NO
    766868231184
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)