Motion
KD310
Klondike Safety Glasse - Anti-Fog, Clear Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #02751323
MFR #KD310
Price$5.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Klondike Safety Glasse - Anti-Fog, Clear Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #02751323
MFR #KD310

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.25/each

Specifications

Dimensions

  • Size
    Universal
  • Weight
    0.10 lbs

Details

  • Additional Details
    VLT%: 90;ISO 12312-1 Blue Light: 14%;Inner Packaging: Dozen White Box;CE EN166: Yes
  • Adjustable Temples
    Yes
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI Z87+, CE EN166
  • Comfort Features
    Adjustable Temple Length, Soft TPR Nosepiece
  • Description
    Clear lens safety glasses with black matte frame and 5-position ratchet action spatula temples
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Framed
  • Frame Temple Color
    Black
  • Frame Temple Material
    Nylon
  • Frame Type
    Full Frame
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Dual
  • Manufacturer Stock Number
    KD310
  • Metal Frame
    Non-Metal Frame
  • Noisepiece Type
    Soft TPR
  • Product Line
    Klondike
  • Series
    Klondike (KD3)
  • Specialty Features
    Adjustable Temples, Ratchet, Telescoping Temples
  • Standards Met
    ANSI, CAN, CE EN166, CSA Z94.3, ISEA Z87.1-2025
  • Temple Adjustment
    Adjustable Temples
  • Temple Color
    Black
  • Temple Style
    Spatula
  • Type
    Safety Glasses
  • UPC_NO
    766868383104
  • UV Protection
    Provides UV Protection

Overview

Mfr description
KD310 KLONDIKE RATCHET TMP CLR LENS BLK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought