Motion
KD312
Klondike Safety Glasse - Anti-Fog, Gray Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #02751325
MFR #KD312
Price$5.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Klondike Safety Glasse - Anti-Fog, Gray Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #02751325
MFR #KD312

Mfr description
KD312 KLONDIKE RATCHET TMP GRAY LENS BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.12/each

Specifications

Dimensions

  • Size
    Universal
  • Weight
    0.50 lbs

Details

  • Adjustable Temples
    Yes
  • ANSI Rating
    ANSI/ISEA Z87.1-2025
  • Approval Listing Regulations
    ANSI Z87+
  • Comfort Features
    Adjustable for fit and feel, Full orbital seal with dual-lens design, Soft, comfortable nosepiece
  • Description
    Black Safety Glasses, 5-position Ratchet Action Temples, Adjustable Temple Length, Soft TPR Nosepiece
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Black
  • Frame Style
    Framed
  • Frame Temple Color
    Black
  • Frame Temple Material
    Nylon
  • Frame Type
    Full Frame
  • Lens Coating
    Anti-Fog
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Material
    Polycarbonate
  • Lens Shade
    Gray
  • Lens Style
    Dual
  • Metal Frame
    Non-Metal Frame
  • Noisepiece Type
    TPR
  • Product Line
    Klondike
  • Series
    KD3
  • Standards Met
    ANSI/ISEA Z87.1-2025
  • Temple Adjustment
    Adjustable Temples
  • Temple Color
    Black
  • Temple Style
    Spatula
  • Type
    Safety Glasses
  • UPC_NO
    766868383128
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)