Motion
KD312AF

MCR SAFETY
KD312AF

Klondike Safety Glasses - Anti-Fog, Scratch Resistant, Gray Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #02751326
MFR #KD312AF
List Price$6.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
KD312AF

Klondike Safety Glasses - Anti-Fog, Scratch Resistant, Gray Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #02751326
MFR #KD312AF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.72/each for your price

Overview

Mfr description
KD312AF KLONDIKE RATCHET TMP/GRAY AF LNS

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Gray
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Frame Temple Color
    Black
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Adjustable Temples
  • Product Line
    Klondike Plus
  • Metal Frame
    Non-Metal Frame
  • Temple Style
    Spatula
  • Lens Style
    Dual
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Temple Color
    Black
  • Approval Listing Regulations
    ANSI Z87+, CE EN 166
  • UPC_NO
    766868383159
  • Frame Color Family
    Black
  • Lens Color Family
    Gray
  • Frame Temple Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought