Motion
KD319
Klondike Safety Glasses - Scratch Resistant, Indoor/Outdoor Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #02751329
MFR #KD319
Your Price$5.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Klondike Safety Glasses - Scratch Resistant, Indoor/Outdoor Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #02751329
MFR #KD319

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.12/each(List $5.88)

Overview

Mfr description
KD319 KLONDIKE RATCHET TMP I/O CLEAR MIR

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Indoor/Outdoor
  • Lens Coating
    Scratch Resistant
  • Frame Temple Color
    Black
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Adjustable Temples
  • Product Line
    Klondike
  • Metal Frame
    Non-Metal Frame
  • Temple Style
    Spatula
  • Lens Style
    Dual
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Temple Color
    Black
  • Approval Listing Regulations
    ANSI Z87+
  • UPC_NO
    766868383197
  • Frame Color Family
    Black
  • Lens Color Family
    Indoor/Outdoor
  • Frame Temple Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought