Motion
KD319AF

MCR SAFETY
KD319AF

Klondike Safety Glasse - Anti-Fog, Scratch Resistant, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #02751330
MFR #KD319AF
Price$6.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
KD319AF

Klondike Safety Glasse - Anti-Fog, Scratch Resistant, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #02751330
MFR #KD319AF

Mfr description
KD319AF KLONDIKE RATCHET TMP I/O CLR MIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.72/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Additional Details
    Lens Coating: UV-AF Anti-Fog;Frame Color: Black;Temple Style: Spatula;UV Protection: 100%
  • Adjustable Temples
    Yes
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI Z87+, CE EN 166
  • Comfort Features
    Adjustable Temple Length, Adjustable Temples, Soft TPR Nosepiece
  • Description
    I/O Clear Mirror lens safety glasses with UV-AF Anti-Fog coating and black frame
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Framed
  • Frame Temple Color
    Black
  • Frame Temple Material
    Nylon
  • Frame Type
    Wraparound
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Lens Color Family
    Indoor/Outdoor
  • Lens Material
    Polycarbonate
  • Lens Style
    Dual
  • Manufacturer Stock Number
    KD319AF
  • Metal Frame
    Non-Metal Frame
  • Noisepiece Type
    Soft TPR
  • Product Line
    Klondike
  • Series
    Klondike (KD3)
  • Specialty Features
    Adjustable Temples, UV-AF Anti-Fog, Wraparound Lens
  • Standards Met
    ANSI, CAN, CE EN166, CSA Z94.3, ISEA Z87.1-2025
  • Temple Adjustment
    Adjustable Temples
  • Temple Color
    Black
  • Temple Style
    Spatula
  • Type
    Safety Glasses
  • UPC_NO
    766868383180
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)