Motion
S2210AF

MCR SAFETY
S2210AF

Blackjack Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Silver Frame/Temple Color, Small Size
Mi Item #02751332
MFR #S2210AF
Price$10.04/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
S2210AF

Blackjack Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Silver Frame/Temple Color, Small Size
Mi Item #02751332
MFR #S2210AF

Mfr description
S2210AF BLACKJACK ELITE CHROME TPL CLEAR
  • 15% smaller lens than the Blackjack®
  • Exclusive Duramass® scratch-resistant coating
  • Meets or exceeds ANSI Z87+
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.04/pr

Specifications

Dimensions

  • Size
    Small

Details

  • Approval Listing Regulations
    ANSI Z87+
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Style
    Frameless
  • Frame Temple Color
    Silver
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Style
    Single
  • Product Line
    Blackjack
  • Specialty Features
    Side Shields
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Silver
  • Temple Style
    Hybrid
  • Type
    Safety Glasses
  • UPC_NO
    766868922112
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)