Motion
S2212
Blackjack Safety Glasse - Anti-Fog, Gray Lens, Silver Frame/Temple Color, Polycarbonate, Small Size
MI ITEM #02751333
MFR #S2212
Price$11.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blackjack Safety Glasse - Anti-Fog, Gray Lens, Silver Frame/Temple Color, Polycarbonate, Small Size
MI ITEM #02751333
MFR #S2212

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.87/each

Specifications

Dimensions

  • Size
    Small

Details

  • Additional Details
    Nosebridge Material: Polycarbonate;Inner Packaging: Dozen White Box;AS;NZS 1337.1: Yes
  • Adjustable Temples
    No
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI Z87+
  • Comfort Features
    Soft Non-Slip Temple Material, Spring Hinge Temples, Universal Nose Bridge
  • Description
    S22 Series Gray lens safety glasses with metal alloy hybrid temples
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color
    Chrome Metal
  • Frame Color Family
    Silver
  • Frame Style
    Frameless
  • Frame Temple Color
    Silver
  • Frame Temple Material
    Metal
  • Frame Type
    Rimless
  • Lens Coating
    Anti-Fog
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Material
    Polycarbonate
  • Lens Shade
    Gray
  • Lens Style
    Single
  • Manufacturer Stock Number
    S2212
  • Metal Frame
    No
  • Noisepiece Type
    Universal Nose Bridge
  • Product Line
    Blackjack
  • Series
    S22
  • Specialty Features
    Side Shields
  • Standards Met
    ANSI, AS, ISEA Z87.1-2025, NZS 1337.1
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Silver
  • Temple Style
    Hybrid
  • Type
    Safety Glasses
  • UPC_NO
    766868922129
  • UV Protection
    100 %

Overview

Mfr description
S2212 BLACKJACK ELITE CHROME TPL GRAY
  • 15% smaller lens than the Blackjack®
  • Exclusive Duramass® scratch-resistant coating
  • Meets or exceeds ANSI Z87+
  • Single wraparound lens design
  • Resilient spring hinge temples
  • Temple sleeve designed for break-away cord
  • Slim and lightweight design

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought