Motion
T4112AF

MCR SAFETY
T4112AF

Rubicon Safety Glasses - Anti-Scratch & Anti-Fog, Gray Lens, Silver Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #02751336
MFR #T4112AF
Price$14.32/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
T4112AF

Rubicon Safety Glasses - Anti-Scratch & Anti-Fog, Gray Lens, Silver Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #02751336
MFR #T4112AF

Mfr description
T4112AF RUBICON METAL GRAY AF LENS
  • Close orbital seal for increased protection
  • Curved lens offering 180° viewing area
  • Resilient spring hinge temples
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.32/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87+
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Style
    Frameless
  • Frame Temple Color
    Silver
  • Includes
    Cord with Breakaway Safety Clips
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Material
    Polycarbonate
  • Lens Style
    Single
  • Product Line
    Rubicon
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Silver
  • Type
    Safety Glasses
  • UPC_NO
    766868751132
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)