Motion
T411G
Rubicon Safety Glasse - Anti-Fog, Green Lens, Silver Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #02751338
MFR #T411G
Price$21.76/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubicon Safety Glasse - Anti-Fog, Green Lens, Silver Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #02751338
MFR #T411G

Mfr description
T411G RUBICON METAL EMERALD MIRROR LENS
  • Close orbital seal for increased protection
  • Curved lens offering 180° viewing area
  • Resilient spring hinge temples
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.76/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Additional Details
    ANSI Rating: Z87.1-2025;Frame Style: Curved Frameless;Nosepiece Type: Soft TPR;UV Protection: 100%
  • ANSI Rating
    Z87.1-2025
  • Approval Listing Regulations
    ANSI Z87+, CE EN 166
  • Comfort Features
    Non-Slip Temple Material, Resilient Spring Hinge Temples, Soft TPR Nose Piece
  • Description
    Emerald Mirror lens safety glasses with metal temples
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color
    Metal
  • Frame Color Family
    Silver
  • Frame Style
    Frameless
  • Frame Temple Color
    Silver
  • Frame Temple Material
    Metal
  • Frame Type
    Frameless
  • Includes
    Cord with Breakaway Safety Clips
  • Lens Coating
    Anti-Fog
  • Lens Color
    Green
  • Lens Color Family
    Green
  • Lens Material
    Polycarbonate
  • Lens Shade
    Emerald Mirror
  • Lens Style
    Single
  • Manufacturer Stock Number
    T411G
  • Metal Frame
    No
  • Noisepiece Type
    Soft TPR
  • Product Line
    Rubicon
  • Series
    Rubicon (T4)
  • Specialty Features
    Eco-Friendly MFG, Scratch Resistant, UV Protection
  • Standards Met
    ANSI, CAN, CE EN166, CSA Z94.3, ISEA Z87.1-2025
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Silver
  • Temple Style
    Spring Hinge
  • Type
    Safety Glasses
  • UPC_NO
    766868751156
  • UV Protection
    Provides UV Protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)