Overview
Mfr description
TKH10 TOMAHAWK MAGNIFIER 1.0
Specifications
- TypeMagnifying Glasses
- Lens ColorTransparent
- Lens CoatingScratch Resistant
- Frame Temple ColorBlack
- Lens MaterialPolycarbonate
- Fits Over EyeglassesDoes Not Accommodate Eyeglasses
- Diopter Lens1
- SizeUniversal
- Temple AdjustmentAdjustable Temples
- Product LineTomahawk
- Metal FrameNon-Metal Frame
- Temple StyleSpatula
- Lens StyleSingle
- Frame StyleFramed
- UV ProtectionProvides UV Protection
- Temple ColorBlack
- Approval Listing RegulationsANSI Z87+
- Specialty FeaturesSide Shields
- Frame Color FamilyBlack
- Lens Color FamilyClear
- Frame Temple MaterialNylon
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data