Motion
2310AF
Safety Goggle - Transparent, Gray Frame/Temple, ANSI Z87.1 Rating
Mi Item #02751349
MFR #2310AF
Price$7.39/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Goggle - Transparent, Gray Frame/Temple, ANSI Z87.1 Rating
Mi Item #02751349
MFR #2310AF

Mfr description
2310AF STRYKER GOGGLE AF
  • Exclusive Duramass® scratch-resistant coating
  • Comfortable seal around the face
  • Elastic or rubber adjustable strap
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.39/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1
  • Fit
    Regular
  • Frame Color
    Gray
  • Frame Material
    PVC
  • Headband Material
    Rubber
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Lens Color
    Transparent
  • Product Line
    Stryker
  • Protection Type
    Chemical Splash
  • Type
    Safety Goggles
  • UPC_NO
    766868023116
  • Ventilation
    Indirect Vent
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)