Motion
25-3SS RIV X 50  ft

PEER CHAIN
25-3SS RIV X 50 ft

Roller Chain - Standard Series, 25 / 1/4 in, Riveted, 3 Strand, Stainless Steel Material, 50 ft Length
Mi Item #02751379
MFR #25-3SS RIV X 50 ft
Price$299.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
25-3SS RIV X 50 ft

Roller Chain - Standard Series, 25 / 1/4 in, Riveted, 3 Strand, Stainless Steel Material, 50 ft Length
Mi Item #02751379
MFR #25-3SS RIV X 50 ft

Mfr description
25-3 STAINLESS RIV QUEST X 50 FT
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$299.53/each

Specifications

Dimensions

  • Chain Overall Width
    0.125 in
  • Inside Width
    0.1250 in, 3.18 mm
  • Link Plate Height
    0.2280 in, 5.79 mm
  • Link Plate Thickness
    0.0300 in, 0.76 mm
  • Overall Length
    50 ft
  • Pin Diameter
    0.091 in
  • Pin Length
    0.4460 in, 11.32 mm
  • Pitch
    1/4 in
  • Plate Height
    0.228 in
  • Plate Thickness
    0.030 in
  • Roller Diameter
    0.130 in
  • Roller Width
    0.125 in
  • Tensile Strength
    ft-lbs
  • Weight
    0.26 lbs
  • Weight per Foot
    0.26 lbs, 0.39 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    25-3
  • Chain Number & Pitch
    25 / 1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    China
  • Finish Coating
    Stainless Steel
  • Manufacturer Catalog Number
    25-3SS RIV X 50 ft
  • Manufacturer Stock Number
    7955
  • Material
    Stainless Steel
  • Material Specification
    Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    3
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Standard
  • Standards Met
    ANSI
  • Type
    Roller Chain
  • Working Load Capacity
    49 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)