Motion
4.07.09 R 10 BN4

HYDAC CORP
4.07.09 R 10 BN4

Hydraulic Return Filter Element - Return, Cartridge, Fiberglass, 10 micron
MI ITEM #02751505
MFR #4.07.09 R 10 BN4
Your Price$164.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
4.07.09 R 10 BN4

Hydraulic Return Filter Element - Return, Cartridge, Fiberglass, 10 micron
MI ITEM #02751505
MFR #4.07.09 R 10 BN4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$164.82/each(List $189.55)

Overview

Mfr description
4.07.09 R 10 BN4

Specifications

  • Element Type
    Cartridge
  • Element Application
    Return
  • Micron Rating
    10 micron
  • Beta Rating
    ≥200
  • Maximum Operating Pressure
    290 psid
  • Filter Material
    Fiberglass
  • Overall Length
    9 in
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 9020/9021
  • Manufacturer Catalog
  • Outside Diameter
    3.8 in | 96 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought