Motion
U0 X 3-15/16

TSUBAKI (UST)
U0 X 3-15/16

Split Taper Bushing - U0 Bushing, 3-15/16 in Bore, 8.3750 in Flg OD, 4.9375 in LTB, Steel Material
Mi Item #02751660
MFR #U0 X 3-15/16
Price$716.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
U0 X 3-15/16

Split Taper Bushing - U0 Bushing, 3-15/16 in Bore, 8.3750 in Flg OD, 4.9375 in LTB, Steel Material
Mi Item #02751660
MFR #U0 X 3-15/16

Mfr description
U0 3-15/16 SPLIT TAPER BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$716.03/each

Specifications

Dimensions

  • Bore Diameter  
    3-15/16 in
  • Bushing Size
    U0
  • Flange Outside Diameter  
    8.3750 in
  • Keyway Size
    1 x 1/2 in
  • Length Through Bore  
    4.9375 in
  • Weight
    40.00 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • UPC_NO
    097039779977
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)