Motion
FGV11800WH00

Rubbermaid
FGV11800WH00

Deck Mop Head - Cut End, Cotton Material, Color: White
Mi Item #02751676
MFR #FGV11800WH00
Price$11.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGV11800WH00

Deck Mop Head - Cut End, Cotton Material, Color: White
Mi Item #02751676
MFR #FGV11800WH00

Mfr description
FGV11800WH00 VALUE PRO COTTON #24 WHT 1B
  • An economical solution for general-purpose floor cleaning
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.60/each

Specifications

Dimensions

  • Approximate Head Weight
    24 oz
  • Mop Head Band Size
    1 in

Details

  • Mop Head Band Color
    White
  • Mop Head Band Option
    Wide Band
  • Mop Head Color
    White
  • Mop Head Material
    Cotton
  • Mop Head Type
    Cut End
  • Mop Type
    Deck Mop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)