Motion
VTRY-3.50

PCI
VTRY-3.50

V-groove Yoke Roller - 3.5000 in Roller Dia., 1.6250 in Width, 0.7500 in Bore Dia., Sealed
Mi Item #02751693
MFR #VTRY-3.50
Price$180.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTRY-3.50

V-groove Yoke Roller - 3.5000 in Roller Dia., 1.6250 in Width, 0.7500 in Bore Dia., Sealed
Mi Item #02751693
MFR #VTRY-3.50

Mfr description
VTRY-3.50 V-GROOVED YOKE ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.39/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Point Diameter  
    2.2500 in
  • Roller Diameter  
    3.5000 in
  • Roller Width  
    1.6250 in

Details

  • Bearing Element
    Ball
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Finish Coating
    Plain
  • Lubrication Hole Location
    None
  • Max Rpm
    9500 rpm
  • Operating Temperature Range
    -30°F to 225 °F
  • Product Type
    V-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    4080 lbf
  • Radial Static Load Capacity
    2380 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    V-Grooved
  • Series
    VTRY
  • Technical Specifications
  • UPC_NO
    841946108975
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)