Motion
02-173178
POC1-10-F-0-005 CHECK VALVE
MI ITEM #02751711
MFR #02-173178
List Price$103.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
POC1-10-F-0-005 CHECK VALVE
MI ITEM #02751711
MFR #02-173178

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$103.80/each for your price

Overview

Mfr description
POC1-10-F-0-005 CHECK VALVE
  • High operational efficiency|Low spring settings

Specifications

  • Cracking Pressure
    0.3 bar
  • Maximum Flow Rate
    57 L/min
  • Maximum Operating Pressure
    350 bar
  • Overall Length
    2.17 in
  • Body Material
    Aluminum
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Seal Material
    Buna-N
  • Maximum Viscosity
    105 sus
  • Overall Width
    1.00 in
  • Max Operating Temperature
    -40°C to +120 °C
  • Mounting Type
    Screw-in Cartridge
  • Manufacturer Catalog
  • Check Valve Type
    Pilot Operated Check Valve
  • Port 1 Size/Type
    Cartridge Only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought