Motion
34950R
Ratchet - Pear Head Shape, Fixed Head, Quick Release Release Type, Chrome Finish/Coating, 3/8 in Drive Size, 8-51/64 in Overall Length
Mi Item #02751764
MFR #34950R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Pear Head Shape, Fixed Head, Quick Release Release Type, Chrome Finish/Coating, 3/8 in Drive Size, 8-51/64 in Overall Length
Mi Item #02751764
MFR #34950R

Mfr description
34950R 3/8DR RATCHET ROTATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    8-51/64 in

Details

  • Finish Coating
    Chrome
  • Flexible Head
    Fixed Head
  • Grip Style
    Comfort Grip
  • Head Shape
    Pear
  • Material
    Alloy Steel
  • Release Type
    Quick Release
  • Reversing Style
    Standard Reverse
  • UPC_NO
    662679570941
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)