Overview
Mfr description
WSTF400 4"TIGERFLEX HOSE
- Food Grade Materials - Hose complies with applicable FDA(03) and 3-A(01) requirements. Hose complies with applicable USDA(12) requirements. Fabric Reinforcement - Designed with high tensile strength, food grade, FDA<lt/>sup<gt/>(06)<lt/>/sup<gt/> polyester yarn jacket to handle both suction, and higher pressure discharge applications. Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Easy Slide Helix - Rigid helix design protects hose tube from cover wear, and allows hose to slide easily over rough surfaces. Easy-to-handle.<lt/>/li<gt/> <lt/>li<gt/>Phthalate Free
Specifications
- Product TypesWSTF™ Series Food Grade PVC Fabric Reinforced Suction and Discharge Hose
- Working Pressure75 psi
- Additional DetailsMade in the USA
- ManufacturerName (description attribute)Kuriyama
- ColorTransparent
- Typical ApplicationsFood grade liquids such as wine, beer and juice, Food Grade Material Handling - Standard Duty, Ice Transfer, Suction and discharge, Water suction - heavy duty
- Manufacturer Upc Number822353103937
- UPC_NO822353103937
- Reinforcement MaterialTextile with PVC Helical
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data