Motion
EN90X4

LIFT-ALL
EN90X4

YELLOW ENDLESS 4' TUFLEX POLY ROUNDSLING
MI ITEM #02752352
MFR #EN90X4
Price$41.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN90X4

YELLOW ENDLESS 4' TUFLEX POLY ROUNDSLING
MI ITEM #02752352
MFR #EN90X4

Mfr description
EN90X4 ROUNDSLING TUFLEX YELLOW 4FT
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.61/each

Specifications

Dimensions

  • Sling Length
    4 ft
  • Weight
    2 lbs

Details

  • Basket Capacity
    16,800 lb. (hitch)
  • Basket Capacity 90
    16800 lbs
  • Choker Capacity
    6700 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886163686
  • Material
    POLYESTER
  • Nominal Break Strength
    8400 lbs
  • Product Class
    4B
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Sling Type
    Endless - Type 5
  • Standards Met
    ASME B30.9, OSHA
  • Temperature Range
    -50 to 200 °F
  • UPC_NO
    697886163686
  • Vertical Capacity 90
    8400 lbs
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)