Motion
EN90X8

LIFT-ALL
EN90X8

YELLOW ENDLESS 8' TUFLEX POLY ROUNDSLING
Mi Item #02752353
MFR #EN90X8
Price$66.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN90X8

YELLOW ENDLESS 8' TUFLEX POLY ROUNDSLING
Mi Item #02752353
MFR #EN90X8

Mfr description
EN90X8 ROUNDSLING TUFLEX YELLOW 8FT
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.08/each

Specifications

Dimensions

  • Diameter (Inch)
    1-1/8 in
  • Overall Length
    8 ft
  • Sling Length
    8 ft
  • Sling Vertical Basket Weight Cap
    16800 lbs
  • Web Width
    1-3/4 in
  • Weight
    4 lbs

Details

  • Additional Details
    Includes Permanent Identication Tag
  • Basket Capacity 90
    16800 lbs
  • Choker Capacity
    6700 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886163716
  • Material
    POLYESTER
  • Nominal Break Strength
    8400 lbs
  • Product Class
    4B
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Sling Choker Weight Capacity
    6700 lbs
  • Sling Color
    Yellow
  • Sling Type
    Endless
  • Sling Vertical Weight Capacity
    8400 lbs
  • Standards Met
    ASME B30.9, OSHA
  • Temperature Range
    -50 to 200 °F
  • UPC_NO
    697886163716
  • Vertical Capacity 90
    8400 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)