Motion
FB224M30H

LINK-BELT
FB224M30H

Three-Bolt Round Roller Bearing Unit - 30 mm Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #02752356
MFR #FB224M30H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FB224M30H

Three-Bolt Round Roller Bearing Unit - 30 mm Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #02752356
MFR #FB224M30H

Mfr description
FB224M30H FLANG BLK F-B224M30H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter  
    114.30 mm
  • Bore Diameter  
    30 mm
  • Overall Depth
    77.8 mm
  • Overall Length Diameter  
    130.2 mm
  • Weight
    6.1 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    4000 rpm
  • Mounting Type
    3-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    13700 lbf
  • Radial Static Load Capacity
    18100 lbf
  • Replacement Bearing
    B224M30
  • Seal Type
    Labyrinth
  • Series
    FB22400
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327675615
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)