Motion
C3513L-30
Link-Belt® Live Shaft Idler - CEMA C Rating, 5 in Roll Diameter, 30 in Belt Width
Mi Item #02752400
MFR #C3513L-30
Price$4,087.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Live Shaft Idler - CEMA C Rating, 5 in Roll Diameter, 30 in Belt Width
Mi Item #02752400
MFR #C3513L-30

Mfr description
C3513L-30 ROULEAU A ARBRE MOBILE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,087.41/each

Specifications

Dimensions

  • Angle
    0 °
  • Belt Width  
    30 in
  • Mounting Dimension
    39 in
  • Overall Dimensions
    43 x 8.38 x 5 in
  • Overall Length
    43.0000 in
  • Roll Diameter  
    5 in
  • Weight
    102 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Live Shaft
  • Lubrication
    Regreseable
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)