Motion
CM34D25NZ57B

LEESON ELECTRIC
CM34D25NZ57B

Parallel Brushed Gearmotor - Parallel Shaft, 29 :1 Ratio, 1/4 hp hp, 90 V, 83.0 rpm rpm, TENV, 34None Frame, Continuous Duty
MI ITEM #02752451
MFR #CM34D25NZ57B
Price$1,095.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
CM34D25NZ57B

Parallel Brushed Gearmotor - Parallel Shaft, 29 :1 Ratio, 1/4 hp hp, 90 V, 83.0 rpm rpm, TENV, 34None Frame, Continuous Duty
MI ITEM #02752451
MFR #CM34D25NZ57B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,095.83/each

Specifications

Dimensions

  • Drive End Bearing Size
    6201
  • Frame Size
    34None
  • Gear Ratio
    29 :1
  • Motor Length Less Shaft
    6.62 in
  • Opposite Drive End Bearing Size
    608
  • Overall Length C Dimension
    13.31 in
  • Service Factor
    1
  • Shaft Diameter
    0.7500 in
  • Weight
    19.00 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    2.30 A
  • Full Load Torque
    155 in/lb
  • Input Horsepower
    1/4 hp
  • Insulation Class
    F
  • kW
    0.19 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720091906
  • Motor Supply Voltage
    90 V
  • Motor Type
    Brushed
  • Mounting Type
    Special
  • Output RPM
    83.0 rpm
  • Shaft Rotation
    Reconn
  • Shaft Type
    Parallel
  • Standards Met
    CE,UL Recognized,CSA
  • UPC_NO
    691720091906
  • Wiring Diagram

Overview

Mfr description
M1135114.00,1/4HP,P352-34,83RPM,
  • Rugged die cast aluminum gear housing supplies maximum gear and bearing support.
  • Performance matched for continuous duty service.
  • Heavy duty industrial oil seals keep lubricant in and dirt out.
  • All gearing designed and rated to AGMA Class 9 Standards, and to withstand momentary shock overload of 200%.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought