Motion
Genesis® Uni-Loop 1.25 in

FLEXAUST INC
Genesis® Uni-Loop 1.25 in

Ducting Hose - 1.250 in ID, Light weight gray polyethylene copolymer hose reinforced with an integral polyethylene helix, Polyethylene Material, 17.00 psi
Mi Item #02752477
MFR #Genesis® Uni-Loop 1.25 in
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Genesis® Uni-Loop 1.25 in

Ducting Hose - 1.250 in ID, Light weight gray polyethylene copolymer hose reinforced with an integral polyethylene helix, Polyethylene Material, 17.00 psi
Mi Item #02752477
MFR #Genesis® Uni-Loop 1.25 in

Mfr description
UNILOOP 1-1/4" GRAY HOSE
  • Smooth interior assures efficient air flow
  • Superior external abrasion resistance
  • Good flexibility with tight bending characteristics
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Closed Bend Radius
    3.000 in
  • Inside Diameter
    1.250 in
  • Weight
    0.16 lbs/ft

Details

  • Application
    Conduit, Limo A/C Duct, Pet & Animal Grooming Equipment, Pool Vacuum, R.V. Manufacturing, Residential Vacuum Cleaners, Stereo Speakers, Sump Pump
  • Color
    Gray
  • Construction
    Light weight gray polyethylene copolymer hose reinforced with an integral polyethylene helix
  • Hose Material
    Polyethylene
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Negative Pressure
    29.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Integral Polyethylene Helix
  • Series
    Genesis® Uni-Loop
  • Technical Data Sheet
  • Temperature Range
    -40 to 140 °F
  • Transported Substance
    Materials
  • Working Pressure
    17.00 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)