Motion
B-80S-F
B-80S-F
MI ITEM #02752758
MFR #B-80S-F
Price$1,355.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B-80S-F
MI ITEM #02752758
MFR #B-80S-F

Mfr description
B-80S-F SILENTSYNC SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,355.40/each

Specifications

Dimensions

  • For Belt Width
    37 mm
  • Pitch
    14 mm

Details

  • Number Of Teeth  
    80

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)