Motion
AOH 24044

SKF
AOH 24044

Withdrawal Sleeve - 200 mm Compatible Shaft, 152 mm Length, 1:30 Taper
Mi Item #02752813
MFR #AOH 24044
Price$5,992.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AOH 24044

Withdrawal Sleeve - 200 mm Compatible Shaft, 152 mm Length, 1:30 Taper
Mi Item #02752813
MFR #AOH 24044

Mfr description
AOH24044 X 200MM WITHDRAWAL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,992.28/each

Specifications

Dimensions

  • Bore Diameter
    200 mm
  • Overall Length  
    152 mm
  • Overall Width
    5.4331 in
  • Thread Size  
    Tr 230x4
  • Weight
    16.43 lbs

Details

  • Country of Origin
    US
  • Hydraulic Nut Number
    HMV 46E
  • Lock Nut Number
    KM40
  • Lock Washer Number
    MB40
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577119476
  • Product Type
    Withdrawal Sleeves
  • Series
    AOH
  • Taper
    1:30
  • UPC_NO
    7316577119476
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)