Motion
Springflex® Arctic Duct 3 8 in x 13 ft

FLEXAUST INC
Springflex® Arctic Duct 3 8 in x 13 ft

Ducting Hose - 8.000 in ID, 13 ft Length, Two single-ply yellow PVC vinyl coated polyester fabric plies protecting an insulation barrier reinforced with a spring steel wire helix & black external PVC wearstrip, Polyester Material, 2.50 psi
Mi Item #02752817
MFR #Springflex® Arctic Duct 3 8 in x 13 ft
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Springflex® Arctic Duct 3 8 in x 13 ft

Ducting Hose - 8.000 in ID, 13 ft Length, Two single-ply yellow PVC vinyl coated polyester fabric plies protecting an insulation barrier reinforced with a spring steel wire helix & black external PVC wearstrip, Polyester Material, 2.50 psi
Mi Item #02752817
MFR #Springflex® Arctic Duct 3 8 in x 13 ft

Mfr description
4860800013 8" ID X 13' ARCTIC DUCT 3 TWO
  • Insulation; 1-inch fiberglass insulation (R-Value=4)
  • Ideal use for both permanent & mobile air conditioning applications
  • PVC material resists ozone, UV rays, & moisture
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Closed Bend Radius
    4.700 in
  • Inside Diameter
    8.000 in
  • Length
    13 ft
  • Weight
    0.90 lbs/ft

Details

  • Application
    A/C Ventilation, Chiller, Event Tent HVAC, Flame Retardant, HVAC, Plastic Bag Machines, Thermo Insulated Heating/Cooling, Ventilation
  • Coating
    PVC Vinyl
  • Color
    Yellow with Black Wearstrip
  • Compression Ratio
    5:1
  • Construction
    Two single-ply yellow PVC vinyl coated polyester fabric plies protecting an insulation barrier reinforced with a spring steel wire helix & black external PVC wearstrip
  • Hose Material
    Polyester
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4860800013
  • Manufacturer Product Page
  • Negative Pressure
    6.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Spring Steel Wire Helix & External PVC Wearstrip
  • Series
    Springflex® Arctic Duct 3
  • Technical Data Sheet
  • Temperature Range
    -20 to 180 °F
  • Transported Substance
    Air
  • Working Pressure
    2.50 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)