Motion
B5-20CIT-36SB
Channel Inset Troughing Idler - CEMA B Rating, 20 ° Angle, 5 in Roll Diameter, 36 in Belt Width
Mi Item #02752846
MFR #B5-20CIT-36SB
Price$429.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Channel Inset Troughing Idler - CEMA B Rating, 20 ° Angle, 5 in Roll Diameter, 36 in Belt Width
Mi Item #02752846
MFR #B5-20CIT-36SB

Mfr description
B5-20CIT-36SB CI TR IDLER(36CIT36CITW)
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$429.05/each

Specifications

Dimensions

  • Angle
    20 °
  • Belt Width  
    36 in
  • Distance Between Mounting Holes
    41-5/8 in
  • Distance Between Roller Ends
    35-1/16 in
  • Overall Length
    41-5/8 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5 in
  • Roller Height
    8-7/16 in
  • Roller Length
    12.50 in
  • Weight
    46.00 lbs
  • Wide Roll Length
    11-1/2 in
  • Width Of Mounting Foot Pad
    8-1/8 in

Details

  • CEMA Rating
    CEMA B
  • End Roll Incline  
    20 °
  • Idler Type
    Channel Inset Trough Idler
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)