Motion
2600-0204X100

KURIYAMA OF AMERICA
2600-0204X100

Tubing - 0.13 in ID, 0.25 in OD, 100 ft Length
Mi Item #02752862
MFR #2600-0204X100
Price$0.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
2600-0204X100

Tubing - 0.13 in ID, 0.25 in OD, 100 ft Length
Mi Item #02752862
MFR #2600-0204X100

Mfr description
2600-0204 TUBING
  • Transfer of air and fluids under severe conditions.
  • Feed and return lines.
  • Abrasive slurry transfer.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.82/each

Specifications

Dimensions

  • Length
    100 ft
  • Tube Inner Diameter
    0.13 in
  • Tube Outer Diameter
    0.25 in
  • Wall Thickness
    0.06 in

Details

  • Additional Details
    Clear polyurethane ether-based food grade tubing for transfer of air, fluids and abrasive slurries.
  • Color
    Blue Tint
  • Inner Tube Material
    Polyurethane
  • Manufacturer Upc Number
    822353077993
  • ManufacturerName (description attribute)
    Kuriyama
  • Operating Temperature Range
    -40 to 175 ºF
  • Product Types
    Series 2600 85 Shore "A" Ether-Based Clear Food Grade Polyurethane Tubing
  • Standards Met
    NSF|Phthalate Free|RoHS
  • Style
    Ether-Based Clear Food Grade Polyurethane Tubing
  • Type
    Tubing
  • UPC_NO
    822353077993
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)