Motion
6405
Rockets Corded Ear Plugs, 27dB Rated, Reusable Flanged Shape, PK 50
Mi Item #02753026
MFR #6405
Price$3.86/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rockets Corded Ear Plugs, 27dB Rated, Reusable Flanged Shape, PK 50
Mi Item #02753026
MFR #6405

Mfr description
6405 HEARING PROTECTOR 50/BOX--4BX/CA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.86/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Attachment Type
    Corded
  • Band Color
    Purple
  • Insertion Method
    Push-In Stem
  • Metal Detector Grade
    Non-Detectable
  • Noise Reduction Rating Nrr
    27 dB
  • Package Quantity
    50
  • Plug Material
    Rubber Vinyl
  • Plug Shape
    Flanged
  • Product Line
    Rockets
  • Standards Met
    CSA Class AL, ANSI S3.19-1974
  • UPC_NO
    092311640501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)