Motion
RB200BL
Cam & Groove Coupler - 2 in Boss-Lock Female Coupler x 2 in Male NPT, Straight
MI ITEM #02753212
MFR #RB200BL
Price$112.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 2 in Boss-Lock Female Coupler x 2 in Male NPT, Straight
MI ITEM #02753212
MFR #RB200BL

Mfr description
RB200BL BOSS LOCK CAM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$112.84/each

Specifications

Dimensions

  • End 1 Size
    2 in
  • End 2 Size
    2 in

Details

  • Body Material
    316 Stainless Steel
  • Coupler Type
    Type B Female Coupler x Male Thread
  • End 1 Type
    Boss-Lock Female Coupler
  • End 2 Type
    Male NPT
  • Fitting Shape
    Straight
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)