Specifications
Dimensions
- Inlet Size0.7500 in
- Outlet Size0.7500 in, 20 mm
- Overall Height219 mm
- Overall Length101 mm
- Overall Width113 mm
- Port Size3/4 in
- Port Size - Exhaust1-1/4 BSPT
- Port Sizes1 BSPT
- Subplate Port Size20 mm
Details
- ActuationPiloted Solenoid
- Body MaterialAluminum Alloy
- Coil SpecificationsStandard
- Electrical EntryDIN Terminal With Connector
- Flow Coefficient Cv Flow Factor Kv280 (1 to 2 (IN to OUT)) mm², 310 (2 to 3 (OUT to EXH)) mm²
- Flow Direction3-Way
- Flow Rate280 Cv
- For Use With SeriesVP3165
- Manifold Port(s)0.7500 in
- Maximum Operating Pressure101 psi
- MountingBody Ported
- Normal StateNormally Closed, Normally Open
- Number Of Ports3
- Number Of SolenoidsSingle
- Operating MediumAir
- Operating Temperature Range32 to 140 °F
- Pilot TypeInternal Pilot
- Piping TypeBody Ported (Side)
- PressureStandard (0.7 Mpa)
- Response Time≤30 ms
- Seal MaterialRubber
- SeriesVP300-700
- Solenoid Allowable Voltage Fluct-15 to +10 %
- Solenoid Electrical EntryDIN Terminal
- Solenoid Power Consumption17 @ 60 Hz (Holding) VA, 28 @ 50 Hz (Inrush) VA, 58 @ 60 Hz (Inrush) VA, 73 @ 50 Hz (Inrush) VA
- Solenoid Supply Frequency50/60 Hz
- Solenoid Supply Voltage110 V ac
- Standards MetJIS
- Unit SpecificationSingle
- Valve FunctionPoppet
- Valve SeriesVP3165
- Wire TypeDIN Terminal With Connector
- Wiring TypeDIN Terminal With Connector
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)