Motion
G75-C-SS
Check Valve - 3/4 in, Female Coupler, x 3/4 in, Hose Shank, Straight, Stainless Steel Handles
Mi Item #02753421
MFR #G75-C-SS
Price$24.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Check Valve - 3/4 in, Female Coupler, x 3/4 in, Hose Shank, Straight, Stainless Steel Handles
Mi Item #02753421
MFR #G75-C-SS

Mfr description
G75CSS 3/4" SS C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.44/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in

Details

  • Body Material
    Stainless Steel
  • Coupler Type
    Type C Female Coupler x Hose Shank
  • End 1 Type
    Female Coupler
  • End 2 Type
    Hose Shank
  • Fitting Shape
    Straight
  • Material
    Investment Cast Stainless Steel
  • Maximum Operating Pressure
    250 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)