Motion
LOR 33

SKF
LOR 33

Bearing Seal - Labyrinth, 2.2500 in Bore, Aluminium Material, Compatible Bore: 2.2500 in , 2.6875 in OD, 0.6875 in Overall Width
Mi Item #02753425
MFR #LOR 33
Price$79.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LOR 33

Bearing Seal - Labyrinth, 2.2500 in Bore, Aluminium Material, Compatible Bore: 2.2500 in , 2.6875 in OD, 0.6875 in Overall Width
Mi Item #02753425
MFR #LOR 33

Mfr description
LOR 33 SEAL RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.95/each

Specifications

Dimensions

  • Bore Diameter
    2.2500 in
  • Compatible Bore Diameter
    2.2500 in
  • Outside Diameter
    2.6875 in
  • Overall Width
    0.6875 in
  • Weight
    0.05 lbs
  • Width
    0.6880 in, 17.47 mm

Details

  • Compatible Bearing Type
    Self-Aligning Ball
  • Material
    Aluminium
  • Product Type
    Bearing Seals
  • Seal Material
    Nitrile
  • Seal Type
    Labyrinth
  • Series
    SAF/SAW
  • UPC_NO
    7316571316659
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)