Motion
LRT101416
Inner Ring - 10 mm Bore, 14 mm OD
Mi Item #02753426
MFR #LRT101416
Price$13.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 10 mm Bore, 14 mm OD
Mi Item #02753426
MFR #LRT101416

Mfr description
LRT 10 X 14 X 16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.54/each

Specifications

Dimensions

  • Bore Diameter
    10 mm
  • Outside Diameter
    14 mm
  • Overall Width
    16 mm
  • Weight
    0.02 lb

Details

  • Bore Type
    Straight
  • Long Description
    The LRT101416 is an inner ring with a 10 mm bore diameter, 14 mm outside diameter, and 16 mm overall width, weighing 0.02 lb.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT101416
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)