Motion
GPNHD64100

AMMEX CORP
GPNHD64100

GlovePlus HD Disposable Glove - Medium Size, Nitrile, Textured Surface, Powder-Free, 8.0 mil Thick, Blue Color
Mi Item #02753475
MFR #GPNHD64100
Price$18.99/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMMEX CORP
GPNHD64100

GlovePlus HD Disposable Glove - Medium Size, Nitrile, Textured Surface, Powder-Free, 8.0 mil Thick, Blue Color
Mi Item #02753475
MFR #GPNHD64100

Mfr description
GPNHD64100 GLOVE+HD NITRILE POWDER FREE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.99/bx

Specifications

Dimensions

  • Glove Size
    Medium
  • Length  
    12 in
  • Palm Thickness - Imperial
    7
  • Thickness
    8.0 mil

Details

  • Application
    Food Processing, Medical/Exam Grade
  • Color
    Blue
  • Cuff Type
    Beaded
  • Food Grade
    No
  • Latex Free
    Yes
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    "GlovePlus HD"
  • Product Types
    Non-Sterile
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured
  • UPC_NO
    697383413628
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)