Motion
GPNHD66100

AMMEX CORP
GPNHD66100

GlovePlus HD Disposable Gloves - Large Size, Nitrile, Textured Surface, Powder-Free, 8.0 mil Thick, Blue Color
Mi Item #02753476
MFR #GPNHD66100
Price$19.68/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMMEX CORP
GPNHD66100

GlovePlus HD Disposable Gloves - Large Size, Nitrile, Textured Surface, Powder-Free, 8.0 mil Thick, Blue Color
Mi Item #02753476
MFR #GPNHD66100

Mfr description
GPNHD66100 GLOVE+HD NITRILE POWDER FREE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.68/bx

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    12 in
  • Thickness
    8.0 mil

Details

  • Application
    Medical/Exam Grade
  • Color
    Blue
  • Cuff Type
    Beaded
  • Hand Type
    Ambidextrous
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    "GlovePlus HD"
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured
  • UPC_NO
    697383413635
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)