Motion
985078
Adhesive Nozzle - Qty 5
Mi Item #02753599
MFR #985078
Price$98.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive Nozzle - Qty 5
Mi Item #02753599
MFR #985078

Mfr description
693317 985078 NOZZLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.63/each

Specifications

Dimensions

  • Opening Size
    2 mm

Details

  • For Use With
    Hot Melt Applicator 916268, Loctite 98030 Hot Melt Applicator, Loctite 98035 Hysol 175 1-3/4" SprayPac and Polyshot Dispenser, Loctite 98036 Hysol 175-AIR 1-3/4" SprayPac and Polyshot Dispenser, Loctite 98040 Hysol 175-AIR-HT 1-3/4" SprayPac and Polyshot Dispenser
  • Package Quantity
    5
  • Type
    Nozzle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)