Motion
WM14TU
Plain Sleeve Thrust Washer - 16 mm ID, 30 mm OD, Steel Material
MI ITEM #02753602
MFR #WM14TU
Price$2.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Thrust Washer - 16 mm ID, 30 mm OD, Steel Material
MI ITEM #02753602
MFR #WM14TU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.30/each

Specifications

Dimensions

  • Bore Diameter
    16 mm
  • Inside Diameter  
    16 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Maximum P Value
    250 MPa;36250 psi
  • Outside Diameter  
    30 mm
  • Overall Length
    1.5000 mm
  • Overall Thickness
    1.5000 mm
  • Overall Width
    30 mm
  • Weight
    0.0118 lbs, 5.35 g

Details

  • Additional Details
    Self-Lubricating;Steel Backed;PTFE Lined
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TU
  • Bushing Material
    Metal-Polymer Composite
  • Description
    WM14TU 16 X 30 X 1.5mm Steel PTFE Thrust Washer Bearing
  • Freight Class
    77.5
  • Group & Class
    Thrust Bearing Washer
  • Inside Diameter Tolerance
    +.25 mm
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    WM14TU
  • Manufacturer Upc Number
    00846802071431
  • Material
    Steel
  • Material Specification
    PTFE
  • Max Pressure
    250 MPa, 36250 psi
  • Max V Value
    1900
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -328°F to 536 °F
  • Outside Diameter Tolerance
    -0.25 mm
  • Product Type
    Plain Sleeve Thrust Washers
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    N
  • Series
    TU
  • Sleeve Bearing Type
    Thrust Washer
  • Type Of Bearing
    Round
  • UPC_NO
    00846802071431

Overview

Mfr description
WM14TU 16 X 30 X 1.5MM STEEL PTFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought