Motion
ZEP210478 1 1/4 PILLOWBLK ROLLER BRG

REXNORD INC
ZEP210478 1 1/4 PILLOWBLK ROLLER BRG

Pillow Block Roller Bearing Unit - 1-1/4 in Bore Dia., Non-Expansion Bearing (Fixed)
MI ITEM #02753609
MFR #ZEP210478 1 1/4 PILLOWBLK ROLLER BRG
List Price$1,924.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZEP210478 1 1/4 PILLOWBLK ROLLER BRG

Pillow Block Roller Bearing Unit - 1-1/4 in Bore Dia., Non-Expansion Bearing (Fixed)
MI ITEM #02753609
MFR #ZEP210478 1 1/4 PILLOWBLK ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,924.86/each for your price

Overview

Mfr description
ZEP210478 PILLOW BLOCK W/ND BRG

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Base To Bore Centerline
    1.5000 in
  • Locking Device
    Set Screw
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Operating Temperature Range
    -40 to +225 °F
  • Series
    ZEP
  • Weight
    5.7 lbs
  • Manufacturer Upc Number
    793699269512
  • UPC_NO
    793699269512
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text