Overview
Mfr description
61463686270 4 X 1/2 TRIANGULAR CSE
Specifications
- Stone MaterialAluminum Oxide
- Overall Width
- Overall Length
- Stone ShapeTriangle
- GradeCoarse
- Package Quantity5
- UPC_NO61463686270
- Manufacturer Package Quantity5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data