Motion
61463686505

NORTON ABRASIVES
61463686505

Sharpening Stone - Aluminum Oxide Material, 4.0000 in Long, 0.5000 in Thick
MI ITEM #02753706
MFR #61463686505
Price$22.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463686505

Sharpening Stone - Aluminum Oxide Material, 4.0000 in Long, 0.5000 in Thick
MI ITEM #02753706
MFR #61463686505

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$22.38/each

Specifications

Dimensions

  • Overall Length  
    4 in
  • Overall Thickness  
    1/2 in

Details

  • Color
    Brown
  • Grade
    Medium
  • Manufacturer Package Quantity
    5
  • Package Quantity
    5
  • Stone Material
    Aluminum Oxide
  • Stone Shape
    Round
  • UPC_NO
    61463686505

Overview

Mfr description
61463686505 4 X 1/2 RD MED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought