Motion
F247D-20-B11

BOSTON GEAR
F247D-20-B11

F247 Hollow O/P Shaft Helical Reducer, 20:1 Ratio, No Base
MI ITEM #02753884
MFR #F247D-20-B11
Your Price$10,804.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F247D-20-B11

F247 Hollow O/P Shaft Helical Reducer, 20:1 Ratio, No Base
MI ITEM #02753884
MFR #F247D-20-B11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10,804.41/each(List $12,965.30)

Overview

Mfr description
F247D-20-B11

Specifications

  • Max Input Horsepower
    7.510 hp @ 1750 rpm
  • Ratio
    20.03:1
  • NEMA / IEC Frame Size
    210TC
  • Input Type
    C-Face Quill
  • Output Type
    Hollow Shaft
  • Input Size
    1-3/8 in
  • Output Size
    2-3/16 in
  • Center Distance
    4.67 in
  • Reduction
    Double
  • Manufacturer Reducer Size
    247
  • Maximum Output RPM
    87.000 @ 1750 rpm input
  • Maximum Output Torque
    5198 in-lbs @ 100 rpm
  • Overhung Load Capacity
    1200 lb
  • Housing Width
    5.94 in
  • Standards Met
    AGMA
  • Manufacturer Catalog
  • UPC_NO
    781711472347
  • Weight
    8.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought