Motion
76-505-01A
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 2000 psi Max, 1 NPT Port, Stainless Steel Body, Lever Handle - Spring Return
Mi Item #02753964
MFR #76-505-01A
Price$538.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 2000 psi Max, 1 NPT Port, Stainless Steel Body, Lever Handle - Spring Return
Mi Item #02753964
MFR #76-505-01A

Mfr description
APL76-505-01 BALL VALVE
  • Spring return to close (-01)
  • Spring return to open (-08)
  • Carbon and Graphite Reinforced seats (MPTFE)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$538.40/each

Specifications

Dimensions

  • Overall Length
    3.37 in
  • Port Size
    1 NPT
  • Weight
    2.3600 lbs

Details

  • Actuation
    Spring Return Handle
  • Ball Material
    A276-316 Stainless Steel
  • Body Material
    Stainless Steel
  • Body Style
    2 Piece
  • Connection Type
    Female Thread Conical (NPT)
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Material
    Stainless Steel w/ Vinyl Grip
  • Handle Style
    Lever Handle - Spring Return
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    2000 psi
  • Media Pressure Rating
    Cold Water - 2000 psi, Steam - 150 psi
  • Mounting Type
    Inline Threaded
  • O Ring Material
    PTFE
  • Porting Style
    Standard Port
  • Product Types
    Ball Valve
  • Seat Material
    MPTFE
  • Series
    76-500
  • Standards
    MSS SP-110 Compliant
  • Stem Material
    A276-316 Stainless Steel
  • Stem Seal Material
    MPTFE
  • Type
    Ball Valve
  • UPC_NO
    670750172342
  • Valve Body Material
    CF8M Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)